Shop All Door Wedges
Lcn
Electromagnetic Door Holder, Die Cast Metal
Mfr # SEM7810-E075 AL
Zoro # G3928760
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Mounting Type Surface
- Finish Aluminum
- Projection 3/4 in
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7810-E075 AL
- Zoro # G3928760
- Country of Origin China
- Category Door Wedges
Dimensions
Width | 3/4" |
Lock Body Depth | 3/4 in |
Lock Body Width | 1/2 in |
Lock Body Length | 1/2 in |
Details
Item | Electromagnetic Door Holder |
Material | Die Cast Metal |
Mounting Type | Surface |
Finish | Aluminum |
Projection | 3/4 in |
Total Projection | 3/4 in |
Holding Force | 30 to 40 lb |
Mounting | Surface |
Mfr. Series | 7800 |
Projection from Wall | 3/4 in |
Series | 7800 |
Standards | ANSI/BHMA 156.15, UL Listed |
Failure Mode | Fail Safe |
Voltage | 12V DC, 120V AC, 24V AC/DC |
Holding Force - Maximum | 35 lb |
ANSI/BHMA Finish | Aluminum Painted |
Power Source | AC Power, DC Power |
Description
LCN SEM SERIES 3/4 In. EXTENSION,Mounting Surface,Finish Aluminum,Power Required N/A,Total Projection 3/4 In.,Holding Force 30 to 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4" W x 36" H Aluminum Continuous Hinge (4PNR1)
- DELTANA Baseboard Door Bumper, Solid Brass Antique Nickel 1.5" (BDS125U15A)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-006)
- IVES Bright Brass Bumper RB4723 (RB.111)
- ZORO SELECT Door Wedge, Plastic, Brown, 4 In. L (1RCU4)
- KWIKSET Screw Pack for 985 Double Cylinder Deadb (83474-002)
- NATIONAL GUARD Door Hold Open Block, Foam Rubber, Black, 3-1/8"H x 1"W (SDG-HO)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- Lcn Door Accessories