Shop All Door Closer Parts
Lcn
Drop Plate, Dark Bronze, 12-1/4 in. L
Mfr # 4040XP-18 DKBRZ
Zoro # G3929305
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Accessory Type Drop Plate
- Length 12-1/4"
- Closer Series 4040XP
- For Use With Hinge Side Mounted Closer Where Top Rail is Less Than 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-18 DKBRZ
- Zoro # G3929305
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 12-1/4" |
Details
Finish | Dark Bronze |
Item | Plate |
Accessory Type | Drop Plate |
Closer Series | 4040XP |
For Use With | Hinge Side Mounted Closer Where Top Rail is Less Than 3-3/4" |
Color | Dark Bronze |
Interior/Exterior | Interior and Exterior |
Description
Drop Plate, Finish Bronze, Color Dark Bronze, Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- MNG 6" Cup Pull, Riverstone, Distressed Pewter (84864)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- IRONWERKS DESIGNS Industrial Robe and Coat Hook (robe_hook)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- LCN Aluminum Body 4040XP3048 (4040XP3048AL)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- Lcn Door Closers & Accessories