Shop All Door Closer Parts
Lcn
Drop Plate, Alum, 12-1/4 in. L
Mfr # 4040XP-18TJ AL
Zoro # G3929287
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Accessory Type Drop Plate
- Length 12-1/4"
- Closer Series 4040XP
- For Use With Top Jamb Mounted Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XP-18TJ AL
- Zoro # G3929287
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 12-1/4" |
Overall Length | 12 1/4 in |
Details
Item | Plate |
Finish | Aluminum |
Accessory Type | Drop Plate |
Closer Series | 4040XP |
For Use With | Top Jamb Mounted Closer |
Color | Gray |
Standards | ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed |
ADA Compliant | Yes |
Interior/Exterior | Interior and Exterior |
Product Type | Drop Plate |
Compatible Brand | LCN |
Compatible Series | 4040XP |
Description
Drop Plate, For Use With Top Jamb, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- HARDWARE RESOURCES 5" Wx8-1/16"Dx12"H Rubberwood Bullnose Base Corbel (COR47-3-RW)
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- LCN Door Closer Screw Pack, 6-1/8In, Aluminum (4040XP-TBSRT AL)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- LCN Track Roller (20103034)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- Lcn Door Closer Parts