Shop All Exit Devices
Lcn
Dorma 9600 Series Exit Devices
Mfr # 9540-334-2 628
Zoro # G910054411
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Door Closer Parts
- Application Door Closer Parts
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 9540-334-2 628
- Zoro # G910054411
- UPC # 197163244409
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Door Closer Parts |
Application | Door Closer Parts |
Color | Satin Aluminum Clear Anodized |
Description
End Dress Plate, Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050CL-20')
- SUR&R O-Ring, 13.0mm Nominal Inside dia., PK50 (HOR550)
- EKENA MILLWORK 76" Bottom Width x 82 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X76)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- VON DUPRIN Dummy Trim, Pull, Oil Rubbed Dark Bronze (990DT US10B)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, RHR (19-V-EO SP313 3 RHR)
- TELL Tell Pro Line Grade 1 Rim Exit Device, Fits 28 to 36 Door, US32D Satin Stainless Steel Finish (ED836-32D)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- Lcn Door Exit Devices