Shop All Door Holders
Lcn
Door Holder, Wall/Floor Mount, Aluminum
Mfr # SEM7850-828 AL
Zoro # G3943167
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Aluminum
- Material Aluminum
- Base Diameter 5 1/8 in
- Mounting Type Wall/Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7850-828 AL
- Zoro # G3943167
- Country of Origin China
- Category Door Holders
Dimensions
Base Diameter | 5 1/8 in |
Base Dia. | 5 1/8 in |
Strike Base Height | 1 in |
Holder Base Height | 1 in |
Strike Base Width | 1 in |
Holder Base Width | 1 1/2 in |
Details
Color | Gray |
Finish | Aluminum |
Material | Aluminum |
Mounting Type | Wall/Floor |
Item | Magnetic Door Holder |
Magnetic Strength | 15 lb |
Hardware | Not included |
Strike Projection | 1 1/4 in |
Holder Projection | 1 in |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Aluminum Clear Coated |
Description
Magnetic Door Holder, Aluminum Finish, Material Aluminum, Color Gray, Holder Base Height 1 in, Holder Base Width 1 1/2 in, Holder Projection 1 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 1 1/4 in, Base Dia. 5 1/8 in, Magnetic Strength 15 lb, Mounting Type Magnetic, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7850 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7820-825 AL)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- Lcn Door Accessories