Shop All Door Stops
Lcn
Door Holder, Wall/Floor Mount, Aluminum
Mfr # SEM7840-825 AL
Zoro # G3943173
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Mounting Type Wall/Floor
- Base Dia. 5 1/8 in
- Holder Base Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # SEM7840-825 AL
- Zoro # G3943173
- Country of Origin China
- Category Door Stops
Dimensions
Base Dia. | 5 1/8 in |
Holder Base Width | 1 1/2 in |
Strike Base Height | 1 in |
Strike Base Width | 1 in |
Holder Base Height | 1 in |
Base Diameter | 5 1/8 in |
Details
Color | Gray |
Material | Aluminum |
Mounting Type | Wall/Floor |
Item | Magnetic Door Holder |
Holder Projection | 1 in |
Magnetic Strength | 15 lb |
Hardware | Not included |
Finish | Aluminum |
Strike Projection | 1 1/4 in |
ANSI/BHMA Finish | Aluminum Clear Coated |
Includes Hardware | Hardware Not Included |
Description
Magnetic Door Holder, Aluminum Finish, Material Aluminum, Color Gray, Holder Base Height 1 in, Holder Base Width 1 1/2 in, Holder Projection 1 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 1 1/4 in, Base Dia. 5 1/8 in, Magnetic Strength 15 lb, Mounting Type Magnetic, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cabin Hooks, British Style, 4" Bright Chrome (CHB4U26)
- ZORO SELECT Tube Balance, Tilt Window, 28" L (85-27R)
- NATIONAL HARDWARE V156 Suspended Ceiling Hook White Finish (N249664)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-517 AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-E200 AL)
- LCN Aluminum Magnet SEM7840 (SEM7840AL)
- DELTANA Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze 4" (BDS425U10B)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- ZORO SELECT Rigid Door Stop, Zinc Die Cast (4JG90)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- Lcn Door Stops