Shop All Door Stops
Lcn
Door Holder, Wall/Floor Mount, Aluminum
Mfr # SEM7810-E050 AL
Zoro # G3943158
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Cast iron
- Mounting Type Wall/Floor
- Strike Base Height 1 in
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7810-E050 AL
- Zoro # G3943158
- Country of Origin China
- Category Door Stops
Dimensions
Strike Base Height | 1 in |
Strike Base Width | 1 in |
Holder Base Width | 1 1/2 in |
Base Dia. | 1/2 in |
Holder Base Height | 1 in |
Details
Color | Silver |
Material | Cast iron |
Mounting Type | Wall/Floor |
Finish | Aluminum |
Holder Projection | 1 in |
Item | Magnetic Door Holder |
Magnetic Strength | 15 lb |
Hardware | Not included |
Strike Projection | 1 1/4 in |
Description
Magnetic Door Holder, Aluminum Finish, Material Cast Iron, Color Silver, Holder Base Height 1 in, Holder Base Width 1 1/2 in, Holder Projection 1 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 1 1/4 in, Base Dia. 1/2 in, Magnetic Strength 15 lb, Mounting Type Wall/Floor, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Replacement Bumper, For Use w/20KA62, PK5 (456B)
- ZURN Repair Kit - Blow-Out/Flush Fitting, O-Rings (RK34-350BOF)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KA)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 10, PK2 (JB-10)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-517 AL)
- LCN Aluminum Magnet SEM7840 (SEM7840AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-E200 AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7840-825 AL)
- DELTANA Baseboard Door Bumper, Solid Brass Unlacquered Bright Brass 3-1/4" (BDS30U3-UNL)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 4" (BDS425U14)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- Lcn Door Stops & Holders