Shop All Door Stops
Lcn
Door Holder, Wall/Floor Mount, Aluminum
Mfr # SEM7810-517 AL
Zoro # G3943051
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Mounting Type Wall/Floor
- Finish Aluminum
- Strike Base Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # SEM7810-517 AL
- Zoro # G3943051
- Country of Origin China
- Category Door Stops
Dimensions
Strike Base Height | 1 in |
Holder Base Height | 1 in |
Strike Base Width | 1 in |
Holder Base Width | 1 1/2 in |
Details
Color | Gray |
Material | Aluminum |
Mounting Type | Wall/Floor |
Finish | Aluminum |
Item | Magnetic Door Holder |
Hardware | Not included |
Holder Projection | 1 in |
Strike Projection | 1 1/4 in |
Magnetic Strength | 15 lb |
ANSI/BHMA Finish | Aluminum Clear Coated |
Includes Hardware | Hardware Not Included |
Description
Magnetic Door Holder, Aluminum Finish, Material Aluminum, Color Gray, Holder Base Height 1 in, Holder Base Width 1 1/2 in, Holder Projection 1 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 1 1/4 in, Magnetic Strength 15 lb, Mounting Type Magnetic, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Satin Stainless (HV101 32D)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 30" Blue Tip (01-20030B)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Duronodic - Size 4 (TC2204-DU)
- STRATTEC STRATTEC: 703369 FORD DOOR LOCK REPAIR KIT (STR-703369)
- LCN Aluminum Magnet SEM7840 (SEM7840AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-E200 AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7840-825 AL)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- DON-JO 14 Pound Magnetic Catch (1724626)
- DELTANA Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze 4" (BDS425U10B)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast, 1"H x 1/2"W (1RCT5)
- Lcn Door Stops