Shop All Door Closer Parts
Lcn
Door Closer Mounting Plates
Mfr # 4040XP-18G 695
Zoro # G110057588
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-18G 695
- Zoro # G110057588
- UPC # 197163194131
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Dark Bronze Painted |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | Varies |
Description
Drop Plate, Locates Top Jamb Mounted Closer Flush with Top of Head Frame Face in Flush Ceiling Condition, Dark Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP52010320158)
- TRIPAR 10 In. to 14 In. Brass Wire Plate Hanger (23-1310)
- NATIONAL HARDWARE Hook Swing Kit Yel Chrmt (N264-069)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- LCN Door Closer Screw Pack, 6-1/8In, Aluminum (4040XP-TBSRT AL)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- DON-JO Universal Door Coordinator (2040622)
- Lcn Door Closers & Accessories