Shop All Door Closer Covers
Lcn
Door Closer Cover, 13In, Bronze
Mfr # 4010-72 DKBRZ
Zoro # G8339694
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Cover
- Closer Series 4010 Series Surface Mounted Closers
- Color Dark Bronze
- Finish Dark Bronze
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4010-72 DKBRZ
- Zoro # G8339694
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 13 in |
Overall Length | 13 in |
Details
Item | Door Closer Cover |
Accessory Type | Door Closer Cover |
Closer Series | 4010 Series Surface Mounted Closers |
Color | Dark Bronze |
Finish | Dark Bronze |
For Use With | 4010 Series Surface Mounted Closers |
Includes | Mounting Hardware |
Standards | ANSI/BMHA A156.4 Grade 1, BAA, UL 10C |
Includes Hardware | Hardware Included |
Compatible Brand | LCN |
Compatible Series | 4010, 4010T |
Product Type | Door Closer Cover |
ADA Compliant | Yes |
Description
Door Closer Cover, For Use With Commercial Doors, Finish Bronze, Color Brown, Length 13 in, Includes Mounting Hardware, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- ILCO Ilco: 5" KICK DOWN DOOR HOLDER - CLEAR (ILCO-IL-KDDH-5-AL)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP871696CHBRZ)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- YALE Door Closer Cover, Dark Bronze Painted (1100COV 690)
- Lcn Door Closers & Accessories