Shop All Door Closer Covers
Lcn
Door Closer Cover, 13", Bronze
Mfr # 4110-72 DKBRZ
Zoro # G1265483
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4110 Series Surface Mounted Closers
- For Use With 4110 Series Surface Mounted Closers
- Length 13 in
- Color Dark Bronze
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4110-72 DKBRZ
- Zoro # G1265483
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 13 in |
Length (Straight Wireway) | 13 in |
Details
Item | Door Closer Cover |
Finish | Dark Bronze |
Closer Series | 4110 Series Surface Mounted Closers |
For Use With | 4110 Series Surface Mounted Closers |
Color | Dark Bronze |
Includes | Hardware |
Standards | ANSI/BHMA A156.4 Grade 1 |
Description
Door Closer Cover, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 13 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X24AS-01)
- KWIKSET Lockcombo Projct Us3 Cd4 (92420-031)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed different, Satin Chrome (ILCO-7165SC2-26D-KD)
- KABA Kaba TR47-X217 1.3 x 0.1 in. Ilco Master Key Blank For Toyota; Pack Of 10 (506428)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- NORTON DOOR CONTROLS 8400P689 Plastic Full Cover for 8000 Series Aluminum (8400P689)
- Lcn Door Closer Covers