Shop All Door Closer Arms
Lcn
Door Closer Arms
Mfr # 4040XP-3077EDA 689
Zoro # G310058330
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-3077EDA 689
- Zoro # G310058330
- UPC # 197163193011
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Extra Duty Arm, Forged Solid Steel Main and Forearm, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367S)
- CORBIN RUSSWIN Corbin L46PIN10 6 Pin Coined Logo Key Blank with L4 Keyway (L46PIN10)
- GKL BALL BEARING HINGES FOR 4.5" AND 5" (GKL-HA3D)
- LCN 4110T Series Surface Mounted Closers Standard Arm Matte Silver (4110T-3077 LH AL)
- LCN 4040XP-3049 STAT Door Closer Arms (4040XP-3049 690)
- LCN 4030-3049 AL Door Closer Arms (4030-3049 689)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- LCN Aluminum Arm 4040XPT3077DE (4040XPT3077DE)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- Lcn Door Closer Arms