Shop All Door Closer Arms
Lcn
4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver
Mfr # 4040XP-3049 AL
Zoro # G7802566
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 4040XP Series Surface Mounted Closers
- Color Matte Silver
- Length 12 3/4 in
- Hand Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-3049 AL
- Zoro # G7802566
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Overall Length | 12 3/4 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Details
Item | Arm |
Accessory Type | Door Closer Arm |
Closer Series | 4040XP Series Surface Mounted Closers |
Color | Matte Silver |
Finish | Aluminum |
Hand Orientation | Non Handed |
For Use With | Heavy Duty Closer |
Includes | Hardware |
Material | VARIES |
Standards | Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open |
For Use with Closer Series | 4040XP |
Compatible Series | 4040XP |
Includes Hardware | Hardware Included |
ADA Compliant | Yes |
Compatible Brand | LCN |
Spring Type | Adjustable |
ANSI/BHMA Finish | Aluminum Painted |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Aluminum, Color Silver, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- AMEROCK BP53003ORB-15PACK Pack of 15 3-3/4" (96 mm) CTC Value Cab Pull ORB (BP53003ORB-15PACK)
- CODEL DOORS 18" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (1668pri8444)
- EMTEK French Antique Brass Dummy 8531PUS7 (8531PUS7)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- LCN Door Closer Arms (4640-3077L 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- LCN Aluminum Arm 46403077 (46403077AL)
- LCN 2010-3077T LH AL Door Closer Arms (2010-3077T LH 689)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- LCN 4110-3049CNS AL SRI Door Closer Arms (4110-3049CNS 689 SRI)
- Lcn Door Closers & Accessories