Shop All Door Closer Parts
Lcn
Dark Bronze Cylinder 14613071DKB
Mfr # 14613071DKBRZ
Zoro # G4807085
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Assembly
- Closer Series 4040XP
- Finish Dark Bronze
- For Use With 4040XP Series Closer
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 14613071DKBRZ
- Zoro # G4807085
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Cylinder |
Accessory Type | Assembly |
Closer Series | 4040XP |
Finish | Dark Bronze |
For Use With | 4040XP Series Closer |
Interior/Exterior | Interior and Exterior |
Description
Dark Bronze Cylinder 14613071DKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (2047)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Sedona (PNUTS02X48SE)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10 (1019W-034S)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- LCN Arm Screw, Slvr, 3/8 in. L (1460-83 AL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- Lcn Door Closers & Accessories