Shop All Door Closer Covers
Lcn
Dark Bronze Cover 484072MCDKBLH
Mfr # 484072MCDKBRZ
Zoro # G3765826
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 484072MCDKBRZ
- Zoro # G3765826
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Dark Bronze Cover 484072MCDKBLH |
Finish | Dark Bronze |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Color | Dark Bronze |
Description
Dark Bronze Cover 484072MCDKBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS PushButton Station, 2inWx2inHx1inD, Silver (660-PB)
- ROCKWOOD Door Latch Guard, Stainless Steel, 6"L x 1-5/8"W (322.32D)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- Lcn Door Closers & Accessories