Shop All Door Closer Covers
Lcn
Dark Bronze Cover 4040XPT72MCDKBRH
Mfr # 4040XPT72MCDKBRZRH
Zoro # G5441958
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12-1/4" x 3-1/2" x 2-1/4"
- Closer Series 4040 Series
- Finish Dark Bronze
- For Use With For Use with 4040XPT Series
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XPT72MCDKBRZRH
- Zoro # G5441958
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 12-1/4" x 3-1/2" x 2-1/4" |
Details
Item | Dark Bronze Cover 4040XPT72MCDKBRH |
Closer Series | 4040 Series |
Finish | Dark Bronze |
For Use With | For Use with 4040XPT Series |
Color | Dark Bronze |
Description
Dark Bronze Cover 4040XPT72MCDKBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1205ETPCSCS)
- ABUS Combination Padlock, Front, Black/Silver (158/40)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 1-1/2" Tube, 100 mesh (BULK-SGWS-100-H-1.5)
- NATIONAL GUARD Brush, 48in.L, Black (9605DKB-48)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- NORTON CO Door Closer Covers (7700M 689)
- Lcn Door Closer Covers