Shop All Lockset Cylinders
Lcn
Cylinder and Cover Plate, Slvr, 18-1/4inL
Mfr # 6034-3071 ALUM
Zoro # G3928858
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Gray
- Length 18 1/4 in
- Accessory Type Cylinder and Cover Plate
- Product Type Cylinder Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 6034-3071 ALUM
- Zoro # G3928858
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Length | 18 1/4 in |
Overall Length | 18 1/4 in |
Details
Item | Cylinder Assembly |
Finish | Aluminum |
Color | Gray |
Accessory Type | Cylinder and Cover Plate |
Product Type | Cylinder Assembly |
Description
Cylinder Assembly, Finish Aluminum, Color Gray, Length 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- SPEC Compression Spring, Stainless Steel, PK10, C07200630620S (C07200630620S)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2WTS)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Square Edge Mortised Up to 42” (ABH-A528SM-42)
- LCN Standard Cylinder Assembly, Aluminum (4031-3071)
- LCN Standard Cylinder Assembly, Aluminum (4111-3071 LH AL)
- LCN Standard Cylinder Assembly, Aluminum (4642-3071CS AL)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- LCN Standard Cylinder Assembly, Aluminum (4011-3071 RH AL)
- LCN Standard Cylinder Assembly, Aluminum (4040XP-3071 AL)
- ILCO Ilco: Rim cylinder , 6 Pin, Schlage C Long standard Cam, Satin Chrome, Keyed different (ILCO-7076SC10-26D-KD)
- Lcn Door Lock Accessories