Shop All Door Latch Guards
Lcn
Cover Screw, Brass, Brass, 1/4 in. L
Mfr # 4040SE-31 BRASS
Zoro # G3929418
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/4 in
- Color Brass
- Finish Brass
- Accessory Type Cover Screw
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-31 BRASS
- Zoro # G3929418
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 1/4 in |
Overall Length | 1/4 in |
Details
Item | Cover Screw |
Color | Brass |
Finish | Brass |
Accessory Type | Cover Screw |
Compatible Brand | LCN |
Product Type | Cover Screw |
Compatible Series | 4040SE |
Description
Cover Screw, Finish Brass, Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (RMS2147)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15430)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 (1RJH4)
- MNG 5" Pull, Precision, Distressed Pewter (85664)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- Lcn Door Latch Guards