Shop All Door Latch Guards
Lcn
Cover Plate, Silver, Aluminum, 2 in. L
Mfr # 4040SE-59A AL
Zoro # G3929390
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Aluminum
- Length 2 in
- Accessory Type Cover Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-59A AL
- Zoro # G3929390
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 2 in |
Details
Item | Cover plate |
Color | Silver |
Finish | Aluminum |
Accessory Type | Cover Plate |
Description
Cover Plate, Finish Aluminum, Color Silver, Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"H x 3 1/8"P x 4 3/4"F x 94 1/2"L Queenstown Traditional Smooth Crown Moulding (MLD03X03X04QU)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Push Side Track, Soffit Mounted, Aluminum Painted (TS9315 PT 689)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- CODEL DOORS 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- DON-JO 10" Angled Latch Protector for Outswing Doors (ALP210SL)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40PB)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- DON-JO Don-Jo:In-Swing Latch Protector 212- Silver (ILP-212-SL)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- Lcn Door Latch Guards