Shop All Door Closer Parts
Lcn
Control Box Assembly, Slvr, 8-1/2 in. L
Mfr # 4640-3462
Zoro # G3928998
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Control Box Assembly
- Closer Series 4640
- Color Gray
- Finish Aluminum
- Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4640-3462
- Zoro # G3928998
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 8-1/2" |
Overall Length | 8 1/2 in |
Details
Item | Control Box Assembly |
Accessory Type | Control Box Assembly |
Closer Series | 4640 |
Color | Gray |
Finish | Aluminum |
For Use With | 4640 Series Auto Equalizer |
Interior/Exterior | Interior and Exterior |
Compatible Brand | LCN |
Product Type | Control Box Assembly |
Compatible Series | 4640 |
Description
Control Box Assembly, Finish Aluminum, Color Gray, Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- LCN Motor Gear Box, Slvr, Alum, 16-1/2 in. L, LH (9540-3454 LH)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- LCN Standard Cylinder Assembly, Aluminum (1261-3071 AL)
- Lcn Door Closer Parts