Shop All Door Closer Covers
Lcn
Bright Brass Cover 484072MC3LH
Mfr # 484072MC3
Zoro # G3765774
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20" x 3-1/2" x 3-5/16"
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Finish Bright Brass
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 484072MC3
- Zoro # G3765774
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Bright Brass Cover 484072MC3LH |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Finish | Bright Brass |
Color | Bright Brass |
Description
Bright Brass Cover 484072MC3LH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- AMERIMAX HOME PRODUCTS ELBOW ""A""FRONT ALM WH2X3 (27264)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximity, Office (CO200CY50 PR RHO 626 PD)
- HETTICH Hettich HT50562 Floor Guide 7015 for Single Door (HT50562)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- Lcn Door Closers & Accessories