Shop All Door Closer Covers
Lcn
Bright Brass Cover 4040XPT72MC3LH
Mfr # 4040XPT72MC3LH
Zoro # G5441723
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Closer Series 4040 Series
- For Use With For Use with 4040XPT Series
- Length 12-1/4" x 3-1/2" x 2-1/4"
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XPT72MC3LH
- Zoro # G5441723
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 12-1/4" x 3-1/2" x 2-1/4" |
Details
Item | Bright Brass Cover 4040XPT72MC3LH |
Finish | Bright Brass |
Closer Series | 4040 Series |
For Use With | For Use with 4040XPT Series |
Color | Bright Brass |
Description
Bright Brass Cover 4040XPT72MC3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS L P 12Pk 1/2" Clr Bumpers (76113)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD, Number of Coils: 3.25 (3HPL9)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- Lcn Door Closers & Accessories