Shop All Door Closer Covers
Lcn
Bright Brass Cover 4020T72MC3LH
Mfr # 4020T72MC3LH
Zoro # G8213784
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12-1/4" x 3-1/2" x 2-1/4"
- Closer Series 4020/4030 Series
- Finish Bright Brass
- For Use With For Use with 4020T Series
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4020T72MC3LH
- Zoro # G8213784
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 12-1/4" x 3-1/2" x 2-1/4" |
Details
Item | Bright Brass Cover 4020T72MC3LH |
Closer Series | 4020/4030 Series |
Finish | Bright Brass |
For Use With | For Use with 4020T Series |
Color | Bright Brass |
Description
Bright Brass Cover 4020T72MC3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS04)
- ELEMENTS BY HARDWARE RESOURCES 1" Diameter Satin Bronze Conical Sedona Cabinet Knob (26SBZ)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome Finish (DL2213 626 CL6)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- NORTON CO Door Closer Covers (7700M 689)
- Lcn Door Closers & Accessories