Shop All Door Closer Covers
Lcn
Black Cover 484072MCBLKLH
Mfr # 484072MCGLBLK
Zoro # G3765844
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 484072MCGLBLK
- Zoro # G3765844
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Black Cover 484072MCBLKLH |
Finish | Black |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Color | Black |
Description
Black Cover 484072MCBLKLH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- Lcn Door Closers & Accessories