Shop All Door Closers
Lcn
Automatic LCN 4840 Pneumatic Door Closer Interior and Exterior
Mfr # 4841SCUSH26DLH
Zoro # G3766928
product price: $3,097.99
/ea
Free Shipping & Returns
$3,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel Arm Push Side
- Closer Series LCN 4840
- Closer Type Spring Cush
- Hand Orientation Left Hand
- Housing Depth 3-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4841SCUSH26DLH
- Zoro # G3766928
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-5/16" |
Housing Height | 3-1/2" |
Housing Length | 20" |
Details
Item | Pneumatic Door Closer |
Closer Mounting Style | Parallel Arm Push Side |
Closer Series | LCN 4840 |
Closer Type | Spring Cush |
Finish | Satin Chrome Plated |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Automatic |
Material | Cast Iron |
Category Type | Parallel Arm |
Standards | ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Thru Bolts |
Description
Satin Chrome Operator 4841SC26DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-EDA RH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH LH US26D)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- LCN 5031-REG RH DKBRZ Concealed-in-Door Closers (5031-REG RH 695)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- Lcn Door Closers