Shop All Door Closers
Lcn
Automatic LCN 4640 Electro Hydraulic Door Closer Interior and Exterior
Mfr # 4642120V
Zoro # G5641878
product price: $5,047.99
/ea
Free Shipping & Returns
$5,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Top Jamb Push Side
- Closer Series LCN 4640
- Closer Type Electronically Controlled
- Hand Orientation Non-Handed
- Housing Height 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4642120V
- Zoro # G5641878
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Height | 4-3/8" |
Housing Length | 33-1/2" |
Details
Item | Electro Hydraulic Door Closer |
Closer Mounting Style | Top Jamb Push Side |
Closer Series | LCN 4640 |
Closer Type | Electronically Controlled |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Automatic |
Material | Cast Iron |
Category Type | Top Jamb |
Standards | Grade 1-ANSI A117.1; A156.19; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Operator |
Description
Aluminum Operator 4642120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1806NP35)
- DELTANA Magnetic Door Holder 3" Oil Rubbed Bronze (MDH30U10B)
- EKENA MILLWORK Addi Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ADD)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2011STDALRH)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HEDA LH AL)
- LCN 4011-REG RH AL SRI Surface Closers (4011-REG RH 689 SRI)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Aluminum (4642-REG AL CS)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- Lcn Door Closers