Shop All Door Closer Parts
Lcn
Arm Screw, Slvr, Alum, 3/8 in. L
Mfr # 4040SE-159 AL
Zoro # G3929479
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Arm Screw
- Closer Series 4040SE
- Color Silver
- Finish Aluminum
- Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-159 AL
- Zoro # G3929479
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 3/8" |
Details
Item | Arm Screw |
Accessory Type | Arm Screw |
Closer Series | 4040SE |
Color | Silver |
Finish | Aluminum |
For Use With | 4040SE Heavy Duty Closer |
Interior/Exterior | Interior |
Product Type | Aluminum |
Description
Arm Screw, Finish Aluminum, Color Silver, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore White Oak Herringbone 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-701C)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- ADAMS RITE Aluminum Door Deadlocks (MS1850SN-410-335)
- JR PRODUCTS JR Products 00315 Standard Compartment Door Key Lock - 7/8" (00315)
- LCN Aluminum Bumper 4040XPT169 (4040XPT169)
- LCN Drop Plate, Slvr, 12-1/4 in. L (4110-18 AL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN 4110-18 LTBRZ Door Closer Mounting Plates (4110-18 691)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- LCN Motor Clutch 46303454 (46303454)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- Lcn Door Closer Parts