Shop All Door Closer Arms
Lcn
Arm Interior and Exterior Dark Bronze
Mfr # 4040XP-3049EDA RH DKBRZ
Zoro # G8212522
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 4040XP Series Surface Mounted Closers
- Color Dark Bronze
- Length 12 3/4 in
- Hand Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XP-3049EDA RH DKBRZ
- Zoro # G8212522
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Overall Length | 12-3/4" |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lock V-Cam Waterseal.W/H 502 (EMC 13-8400 SSR 502)
- MIDWEST FASTENER 2-3/16" x 2-3/8" x 3/32" Viton Rubber O-Rings 3PK (33642)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Satin Gold Contemporary Edge Pull (BP989833166)
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- LCN 2010-3077T LH AL Door Closer Arms (2010-3077T LH 689)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- LCN 4040XP-3077CNS LTBRZ Door Closer Arms (4040XP-3077CNS 691)
- LCN 4110T Series Surface Mounted Closers Standard Arm Matte Silver (4110T-3077 LH AL)
- Lcn Door Closers & Accessories