Shop All Door Closer Arms
Lcn
Arm Interior and Exterior Dark Bronze
Mfr # 1460-3077 DKBRZ
Zoro # G8076993
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 1460 Series Surface Mounted Closers
- Color Dark Bronze
- Length 12 3/4 in
- Hand Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1460-3077 DKBRZ
- Zoro # G8076993
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Details
Item | Arm |
Accessory Type | Door Closer Arm |
Closer Series | 1460 Series Surface Mounted Closers |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non Handed |
For Use With | Fully Universal Closer |
Includes | Hardware |
Material | VARIES |
Standards | Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Interior/Exterior | Interior and Exterior |
Arm Type | Regular |
For Use with Closer Series | 1460 |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12 3/4 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- ZORO SELECT O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50 (U38869.006.0087)
- STRYBUC Patio Screen Door Roller Assy. (900-9705SS)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- LCN 4110-3049SCNS DKBRZ Door Closer Arms (4110-3049SCNS 695)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- LCN 4110-3049CNS AL SRI Door Closer Arms (4110-3049CNS 689 SRI)
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- LCN 1460-3049L AL Door Closer Arms (1460-3049L 689)
- LCN 4040XP-3077 US4 Door Closer Arms (4040XP-3077 633)
- Lcn Door Closers & Accessories