Shop All Door Closer Arms
Lcn
Arm Interior and Exterior Aluminum
Mfr # 12603077AL
Zoro # G4785927
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With Light to Medium Duty Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 12603077AL
- Zoro # G4785927
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Arm |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | Light to Medium Duty Closer |
Interior/Exterior | Interior and Exterior |
Standards | Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Arm Type | Regular |
For Use with Closer Series | 1260 |
Description
Aluminum Arm 12603077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Pins 6, PK10 (D1098B-DE2)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Chrome (TSPE225U26)
- OMNIA Traditional Cabinet Pull Satin Nickel 12" Center to Center (9040/305.15)
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077EDA AL)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049SCNS AL)
- LCN Door Closer Arms (4640-3077L 689)
- LCN 4020-3049 RH DKBRZ Door Closer Arms (4020-3049 RH 695)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- Lcn Door Closers & Accessories