Shop All Door Closer Covers
Lcn
Anodized Dark Bronze Cover 913072FCANDRH
Mfr # 913072FCANDKBRH36
Zoro # G3694968
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Closer Series LC with no SubClass
- For Use With For Use with 9130 Series
- Length 27" x 4-1/2" x 4-3/4"
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 913072FCANDKBRH36
- Zoro # G3694968
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 27" x 4-1/2" x 4-3/4" |
Details
Item | Anodized Dark Bronze Cover 913072FCANDRH |
Finish | Dark Bronze |
Closer Series | LC with no SubClass |
For Use With | For Use with 9130 Series |
Color | Dark Bronze |
Description
Anodized Dark Bronze Cover 913072FCANDRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004181)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0015-N)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- Lcn Door Closer Covers