Shop All Door Closer Covers
Lcn
Anodized Clear Cover 915072MCANCLH
Mfr # 915072MCANCLRLH36
Zoro # G3695966
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Aluminum
- Closer Series LC with no SubClass
- For Use With For Use with 9150 Series
- Length 72" x 4-1/2" x 4-3/4"
- Color Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 915072MCANCLRLH36
- Zoro # G3695966
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 72" x 4-1/2" x 4-3/4" |
Details
Item | Anodized Clear Cover 915072MCANCLH |
Finish | Anodized Aluminum |
Closer Series | LC with no SubClass |
For Use With | For Use with 9150 Series |
Color | Anodized Aluminum |
Description
Anodized Clear Cover 915072MCANCLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7170 310628)
- NATIONAL HARDWARE 5 in. H X 5/8 in. W X 0.10 in. D Steel Mending Brace (N272-740)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- Lcn Door Closer Covers