Shop All Door Closer Covers
Lcn
Anodized Clear Cover 914072MCANCRH
Mfr # 914072MCANCLRLRRH36
Zoro # G3695537
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Anodized Aluminum
- Closer Series LC with no SubClass
- For Use With For Use with 9140 Series
- Length 36" x 4-1/2" x 4-3/4"
- Color Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 914072MCANCLRLRRH36
- Zoro # G3695537
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 36" x 4-1/2" x 4-3/4" |
Details
Item | Anodized Clear Cover 914072MCANCRH |
Finish | Anodized Aluminum |
Closer Series | LC with no SubClass |
For Use With | For Use with 9140 Series |
Color | Anodized Aluminum |
Description
Anodized Clear Cover 914072MCANCRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Door Wedge, Foam Blue (LLR42590)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- Lcn Door Closer Covers