Shop All Door Closer Covers
Lcn
Anodized Clear Cover 914072FCANCRH
Mfr # 914072FCANCLRLRRH36
Zoro # G3695519
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Aluminum
- Closer Series LC with no SubClass
- For Use With For Use with 9140 Series
- Length 36" x 4-1/2" x 4-3/4"
- Color Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 914072FCANCLRLRRH36
- Zoro # G3695519
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 36" x 4-1/2" x 4-3/4" |
Details
Item | Anodized Clear Cover 914072FCANCRH |
Finish | Anodized Aluminum |
Closer Series | LC with no SubClass |
For Use With | For Use with 9140 Series |
Color | Anodized Aluminum |
Description
Anodized Clear Cover 914072FCANCRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- MSI Silver Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0096)
- CODEL DOORS 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- KOHLER O-Ring, 94821 (94821)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- Lcn Door Closer Covers