Shop All Door Closer Covers
Lcn
Anodized Clear Cover 914072FCANCLH
Mfr # 914072FCANCLRLRLH36
Zoro # G3695476
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Aluminum
- Closer Series LC with no SubClass
- For Use With For Use with 9140 Series
- Length 36" x 4-1/2" x 4-3/4"
- Color Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 914072FCANCLRLRLH36
- Zoro # G3695476
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 36" x 4-1/2" x 4-3/4" |
Details
Item | Anodized Clear Cover 914072FCANCLH |
Finish | Anodized Aluminum |
Closer Series | LC with no SubClass |
For Use With | For Use with 9140 Series |
Color | Anodized Aluminum |
Description
Anodized Clear Cover 914072FCANCLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK25 (1RGR9)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- SOUTHCO-ALBANY DIV Adjustable Hinge, Black (S E6-10-501-20)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48STN)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- NORTON CO Door Closer Covers (7700M 689)
- Lcn Door Closers & Accessories