Shop All Door Closer Parts
Lcn
Aluminum Shoe 146062PA
Mfr # 146062PAAL
Zoro # G4799839
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 1460
- For Use With Parallel Arm Closer
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 146062PAAL
- Zoro # G4799839
- Country of Origin United States
- Category Door Closer Parts
Details
Item | PA Shoe |
Closer Series | 1460 |
Finish | Aluminum |
For Use With | Parallel Arm Closer |
Interior/Exterior | Interior and Exterior |
Description
Aluminum Shoe 146062PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-062-0600)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Cammed (GRFDH8GA)
- JMA JMA:HD74 / HD63 / X84 Honda Motorcycle Key (JMA-HOND-4D)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- LCN Head and Long Tube Assembly, 14-1/4 in. L (4040XP-3048L DKBRZ)
- LCN Pneumatic Door Operator, Slvr, 22-3/4inL (4822-3971 AL)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Aluminum Track 20303038 (20303038AL)
- Lcn Door Closer Parts