Shop All Door Closer Parts
Lcn
Aluminum Shoe 126079LR
Mfr # 126079LRAL
Zoro # G4790443
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 1260
- For Use With 1260 Series Regular Arm Assemblies
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 126079LRAL
- Zoro # G4790443
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Long Rod and Shoe |
Closer Series | 1260 |
Finish | Aluminum |
For Use With | 1260 Series Regular Arm Assemblies |
Interior/Exterior | Interior and Exterior |
Description
Aluminum Shoe 126079LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Pickup Magnet 65Lb Pull Attach (07508)
- RANDALL 5 3/4In. ADJUSTABLE SILL (4 FT AW-575)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- LCN Drop Plate, Slvr, 12-1/4 in. L (4110-18 AL)
- LCN Aluminum Track 20303038 (20303038AL)
- LCN Motor Gear Box, Slvr, Alum, 16-1/2 in. L, LH (9540-3454 LH)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- LCN Security Track Closer, Silver, Alum, 1in. L (2210-3034)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- Lcn Door Closer Parts