Shop All Door Closer Parts
Lcn
Aluminum Rod and Shoe 4040XP79LR
Mfr # 4040XP79LRAL
Zoro # G5436778
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4040XP
- For Use With Hold-Open Arm
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP79LRAL
- Zoro # G5436778
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Long Rod and Shoe |
Closer Series | 4040XP |
Finish | Aluminum |
For Use With | Hold-Open Arm |
Interior/Exterior | Interior and Exterior |
Description
Aluminum Rod and Shoe 4040XP79LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Hinge Spring Open A=50, B=50, Aluminum Bright (K1173.250500)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8401RH1D6916)
- AMEROCK Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK (1875359)
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- LCN Aluminum Extension 4640480 (4640480)
- LCN Drop Plate, Silver, Alum, 12-1/4 in. L (4040XP-18PA AL)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- JACKSON Slide Channel Assembly for Use in Offset Installation of Overhead Concealed Door Closers, Use W/ 2 (20368)
- Lcn Door Closers & Accessories