Shop All Door Closer Parts
Lcn
Aluminum Extension 4640480
Mfr # 4640480
Zoro # G5640076
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4640
- Finish Aluminum
- For Use With 4640 Series Auto Equalizer
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4640480
- Zoro # G5640076
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Shaft Extension Kit |
Closer Series | 4640 |
Finish | Aluminum |
For Use With | 4640 Series Auto Equalizer |
Interior/Exterior | Interior and Exterior |
Description
Aluminum Extension 4640480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- IVES Satin Stainless Steel Bolt FB41T32D (FB41T32D)
- KEYLESS FACTORY KeylessFactory: 2017 FORD EMERGENCY KEY (EKB-FORD-7)
- DON-JO 4-1/2" Hinge Reinforcement (HR130)
- LCN Blade Stop Spacer, Slvr, Alum, 4 in. L (4110-61 AL)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- LCN Roller 20303034 (20303034)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- LCN 4040XPT-18TJ AL Door Closer Mounting Plates (4040XPT-18TJ 689)
- TELL Closer Gr3 Sz2 Alum (DC100321)
- Lcn Door Closer Parts