Shop All Door Closers
Lcn
Aluminum Closer 4021LH
Mfr # 4021REGALLH
Zoro # G8215936
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Top Jamb Push Side
- Finish Aluminum
- Hand Orientation Left Hand
- Material Aluminum
- Includes Thru Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4021REGALLH
- Zoro # G8215936
- Country of Origin United States
- Category Door Closers
Details
Item | Aluminum Closer 4021LH |
Closer Mounting Style | Top Jamb Push Side |
Finish | Aluminum |
Hand Orientation | Left Hand |
Material | Aluminum |
Includes | Thru Bolts |
Description
Aluminum Closer 4021LH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Ball Bullet Catch and Strike, Satin Nickel Finished Solid Brass (Single Pack) (N 7288)
- TELL Latch Gr2 Cyl238 Ung 32D (CL100185)
- MADISON MILL 1x96 Poplar Dowel (436993)
- COMMAND Single Point Hook, PK6 (17001-6ES)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA DKBRZ)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3133-BUMPER LH AL)
- LCN 4111-CUSH LH AL MC Surface Closers (4111-CUSH LH 689 MC)
- LCN 4011-REG LH AL DEL MC Surface Closers (4011-REG LH 689 DEL MC)
- LCN 4314ME-SF 24V RH DKBRZ Surface Closers (4314ME-SF 24V RH 695)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BLACK)
- Lcn Door Closers & Accessories