Shop All Door Closers
Lcn
Aluminum Closer 4011RH
Mfr # 4011REGALRH
Zoro # G8209627
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Finish Aluminum
- Hand Orientation Right Hand
- Includes Thru Bolts
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011REGALRH
- Zoro # G8209627
- Country of Origin United States
- Category Door Closers
Details
Item | Aluminum Closer 4011RH |
Closer Performance | Heavy Duty |
Finish | Aluminum |
Hand Orientation | Right Hand |
Includes | Thru Bolts |
Material | Aluminum |
Arm Type | Pull Side |
Description
Aluminum Closer 4011RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- ZORO SELECT O-Ring, Silicone, Dash 329, 2, 2.395, PK50 (U38883.018.0200)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-H AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-STD LH DKBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL DEL)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5035-REG RH AL)
- LCN 4011T-BUMPER RH AL Surface Closers (4011T-BUMPER RH 689)
- LCN 4011-H LH US26D Surface Closers (4011-H LH 652)
- Lcn Door Closers