Shop All Door Closers
Lcn
Aluminum Closer 4011LH
Mfr # 4011REGALLH
Zoro # G8209593
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Finish Aluminum
- Hand Orientation Left Hand
- Material Aluminum
- Includes Thru Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011REGALLH
- Zoro # G8209593
- Country of Origin United States
- Category Door Closers
Details
Item | Aluminum Closer 4011LH |
Closer Performance | Heavy Duty |
Finish | Aluminum |
Hand Orientation | Left Hand |
Material | Aluminum |
Includes | Thru Bolts |
Arm Type | Pull Side |
Description
Aluminum Closer 4011LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj. (70G.32D)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 5/8 in (62207)
- MEDECO KYBA5000ARB00 7 Pin A5000 R Keyway Key Blank (KYBA5000ARB00)
- COMPONENT HARDWARE Ratcheting Display Case Lock (P22-0006)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-REG AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- LCN 1461-Hw/PA LTBRZ Surface Closers (1461-HW/PA 691)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA DKBRZ)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800ST x 689)
- Lcn Door Closers & Accessories