Shop All Door Closers
Lcn
Aluminum Closer 4011HRH
Mfr # 4011HALRH
Zoro # G8209426
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Hand Orientation Right Hand
- Material Aluminum
- Includes Thru Bolts
- Arm Type Heavy Duty Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011HALRH
- Zoro # G8209426
- Country of Origin United States
- Category Door Closers
Details
Item | Aluminum Closer 4011HRH |
Finish | Aluminum |
Hand Orientation | Right Hand |
Material | Aluminum |
Includes | Thru Bolts |
Arm Type | Heavy Duty Hold Open |
Description
Aluminum Closer 4011HRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Satin Nickel Door and Butt Hinge (56-179SNK)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- LCN 4050 Series Surface Mounted Closers, Regular Arm w/62PA Shoe Door Closer, Aluminum paainted - all we (LCN-4050A-RWPA-AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HEDAALLH)
- LCN Aluminum Closer P4041DEDA (4041DELEDAAL)
- LCN 4040SEH 24V LTBRZ Surface Closers (4040SEH 24V 691)
- LCN 4031-REG BLACK Door Closers (4031-REG 693)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- Lcn Door Closers