Shop All Door Closers
Lcn
Aluminum Closer 4011HLH
Mfr # 4011HALLH
Zoro # G8209356
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Hand Orientation Left Hand
- Includes Thru Bolts
- Material Aluminum
- Arm Type Heavy Duty Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011HALLH
- Zoro # G8209356
- Country of Origin United States
- Category Door Closers
Details
Item | Aluminum Closer 4011HLH |
Finish | Aluminum |
Hand Orientation | Left Hand |
Includes | Thru Bolts |
Material | Aluminum |
Arm Type | Heavy Duty Hold Open |
Description
Aluminum Closer 4011HLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3070pri8401LH1D4916)
- STRYBUC Bifold Pin Assembly (1-236)
- PRIME-LINE 34x38x94 WHT Frame (PL 14062)
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- LCN 1261-EDA AL Surface Closers (1261-EDA 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL)
- Lcn Door Closers