Shop All Door Closer Parts
Lcn
Aluminum Clip 4040XPT3054
Mfr # 4040XPT3054
Zoro # G5440253
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4040XPT
- Finish Aluminum
- For Use With Hold Open Track Roller
- Includes Mounting Screws
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XPT3054
- Zoro # G5440253
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Hold Open Clip |
Closer Series | 4040XPT |
Finish | Aluminum |
For Use With | Hold Open Track Roller |
Includes | Mounting Screws |
Interior/Exterior | Interior |
Description
Aluminum Clip 4040XPT3054
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- NEW AGE Baseboard, Cove, 96" x 5", Aluminum (9787C)
- ZORO SELECT Grommet, Buna-N, MS 35489-69, PK50 (3MRK2)
- LCN Standard Cylinder Assembly, Aluminum (1261-3071 AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- LCN Aluminum Shoe 146062PA (146062PAAL)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- LCN Rod and Shoe, Silver, Aluminum, 6-1/2 in. L (4040XP-79 AL)
- LCN Aluminum Roller 31303034 (31303034)
- Lcn Door Closer Parts