Shop All Door Closer Parts
Lcn
Aluminum Body 41113071RH
Mfr # 41113071ALRH
Zoro # G5459467
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Assembly
- Closer Series 4111
- For Use With 4011 Series Closers
- Interior/Exterior Interior and Exterior
- Hand Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 41113071ALRH
- Zoro # G5459467
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Cylinder Assembly |
Accessory Type | Assembly |
Closer Series | 4111 |
Finish | Aluminum |
For Use With | 4011 Series Closers |
Interior/Exterior | Interior and Exterior |
Hand Orientation | Right Hand |
Description
Aluminum Body 41113071RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 716 BRK)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 1-3/4"H x 1-3/32"W (477.10)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- LCN Aluminum Bumper 4040XPT169 (4040XPT169)
- LCN Aluminum Spacer 4040XP61 (4040XP61AL)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- LCN Blade Stop Spacer, Slvr, Alum, 4 in. L (4110-61 AL)
- LCN Aluminum Track 20303038 (20303038AL)
- LCN Track Roller, Slvr, 1 in. L (6030-3034)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- Lcn Door Closer Parts