Shop All Door Closer Parts
Lcn
Aluminum Body 4040XP3048
Mfr # 4040XP3048AL
Zoro # G5429665
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4040XP
- Finish Aluminum
- For Use With Top Jamb Mounted Closer
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP3048AL
- Zoro # G5429665
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Head and Tube Assembly |
Closer Series | 4040XP |
Finish | Aluminum |
For Use With | Top Jamb Mounted Closer |
Interior/Exterior | Interior and Exterior |
Description
Aluminum Body 4040XP3048
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- KWIKSET Lock Entry Us26D Vp (94002-829)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503001)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- LCN Aluminum Track 20303038 (20303038AL)
- LCN Surface Closer, Slvr, Alum, 12-1/4 in. L (1461-RW/PA AL DEL)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- LCN Roller 20303034 (20303034)
- LCN Aluminum Roller 31303034 (31303034)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- Lcn Door Closer Parts