Shop All Door Closer Arms
Lcn
Aluminum Arm 46403077
Mfr # 46403077AL
Zoro # G5638238
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With Electrically Powered Low Energy Automatic Operator
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 46403077AL
- Zoro # G5638238
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Arm |
Finish | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | Electrically Powered Low Energy Automatic Operator |
Interior/Exterior | Interior and Exterior |
Standards | Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Arm Type | Regular |
For Use with Closer Series | 4640 |
Description
Aluminum Arm 46403077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Handleset Interior Screw Cap Cover, Satin Nickel (82215-15)
- TRINE Electric Strikes (234-26D)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- ZORO SELECT O-Ring, Dash 310, Viton, 0.21 In., PK10 (U38875.018.0050)
- LCN Arm Interior and Exterior Silver (4010-3077 AL)
- LCN 4030 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4030-3049EDA LH AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049CNS AL)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- LCN 1460-3049L AL Door Closer Arms (1460-3049L 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- HAGER Aluminum Arm 5203ALM (145551)
- Lcn Door Closers & Accessories