Shop All Door Closer Arms
Lcn
Aluminum Arm 4040XPT3077DE
Mfr # 4040XPT3077DE
Zoro # G5440707
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4040XPT Series
- Color Aluminum
- Finish Aluminum
- Hand Orientation Handed
- For Use With Surface Mounted Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XPT3077DE
- Zoro # G5440707
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Arm |
Closer Series | 4040XPT Series |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Handed |
For Use With | Surface Mounted Closer |
Material | Cast Iron |
Interior/Exterior | Interior |
For Use with Closer Series | 4040XPT |
Standards | Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Arm Type | Double Egress |
Description
Aluminum Arm 4040XPT3077DE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Pushbutton Deadbolt, Satin Chrome (920-26D)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- STRYBUC Drawer Guide (900-9936)
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4010-3049 RH DKBRZ)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA LH AL)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- LCN 4040XP-3077 BRASS Door Closer Arms (4040XP-3077 696)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077SCNS AL)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- Lcn Door Closer Arms