Shop All Lockset Cylinders
Lcn
Adams Rite Adams Rite Cylinders
Mfr # 4013T-DE RH 689
Zoro # G010053710
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Grade Grade 1
- Includes Surface Closers
- Door Handing RH
- Color Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4013T-DE RH 689
- Zoro # G010053710
- UPC # 197163213252
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Aluminum Painted |
Grade | Grade 1 |
Includes | Surface Closers |
Door Handing | RH |
Color | Aluminum Painted |
Material | Varies |
For Use With | 4010T Series Surface Mounted Closers |
Description
Double Egress Track Door Closer, Right Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2168pri8405)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601 x 690)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16132626 (16132626)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP873128CHBRZ)
- LCN Standard Cylinder Assembly, Aluminum (4011-3071 RH AL)
- LCN Standard Cylinder Assembly, Aluminum (4040XP-3071 AL)
- LCN Standard Cylinder Assembly, Aluminum (4111-3071 LH AL)
- LCN Standard Cylinder Assembly, Aluminum (4642-3071CS AL)
- LCN Standard Cylinder Assembly, Aluminum (4031-3071)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- Lcn Door Locks and Deadbolts